Petroleum Based Lead Free Flux, 8 Oz

WORTHINGTON| Zoro #: G0781986| Mfr #: 331931

$9.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Inorganic Acid
Container Type: Plastic Jar
Working Range (Deg. F): 410 to 580
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781986 Mfr #: 331931
Material: Inorganic AcidContainer Type: Plastic Jar
Working Range (Deg. F): 410 to 580Container Size: 8 oz.
Type: PasteSpecific Gravity: 0.9
Standards: ASTM B-813 and ANSI/NSF61Item: Petroleum Based Lead Free Flux
Application: General Purpose For SolderingCountry of Origin (subject to change): United States

Description

Petroleum Based Lead Free Flux, Paste, Inorganic Acid, Working Range (Deg. F) 410 to 580, Specific Gravity 0.9, Container Type Plastic Jar, Container Size 8 oz., General Purpose For Soldering, Standards ASTM B-813 and ANSI/NSF61

Reviews