Silver Brazing Flux, 6 Oz, 1000-1600 F

WORTHINGTON| Zoro #: G0504856| Mfr #: 331932

$10.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Inorganic Acid
Container Type: Plastic Jar
Working Range (Deg. F): 1000 to 1600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504856 Mfr #: 331932
Material: Inorganic AcidContainer Type: Plastic Jar
Working Range (Deg. F): 1000 to 1600Container Size: 6 oz.
Type: PasteSpecific Gravity: 1.6
Standards: AWS A5.31-91Item: Silver Brazing Flux
Application: General Purpose For Brazing Copper, Brass, Nickel, Carbon Steel, Stainless Steel and Precious MetalsCountry of Origin (subject to change): United States

Description

Silver Brazing Flux, Paste, Inorganic Acid, Working Range (Deg. F) 1000 to 1600, Specific Gravity 1.6, Container Type Plastic Jar, Container Size 6 oz., General Purpose For Brazing Copper, Brass, Nickel, Carbon Steel, Stainless Steel and Precious Metals, Standards AWS A5.31-91

Reviews