Torch, 360 Deg Swivel

WORTHINGTON| Zoro #: G0814046| Mfr #: LS10

$75.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flame Type: SwirlItem: Hand TorchMAPP Gas Soft Solder: 1/4" to 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814046 Mfr #: LS10
Flame Type: SwirlItem: Hand Torch
MAPP Gas Soft Solder: 1/4" to 4"Fuel: Map-Pro
Series: LS10Silver Braze Tube w/MAPP Gas: 1/8" to 1/2"
Ignitor: Self IgnitingPropane Gas Soft Solder: 1/4" to 3-1/2"
Propane Gas Silver Braze: 1/4" to 1-3/4"Type: 360 Degree
Country of Origin (subject to change): United States

Description

Swivel Torch, 360 Degree, Ignitor Fuel Control Knob, Fuel Propane/MaxPP, Flame Type Swirl, MAPP Gas Soft Solder 1/4 to 4 In., Propane Gas Silver Braze 1/4 to 1-3/4 In., Propane Gas Soft Solder 1/4 to 3-1/2 In., Silver Braze Tube w/MAPP Gas 1/8 to 1/2 In.

Reviews