BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Torch, Hand, Swirl Flame

WORTHINGTON| Zoro #: G1435926| Mfr #: LT90

$76.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flame Type: SwirlItem: Hand TorchMAPP Gas Soft Solder: 1/4" to 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435926 Mfr #: LT90
Flame Type: SwirlItem: Hand Torch
MAPP Gas Soft Solder: 1/4" to 3"Fuel: Map-Pro
Series: LT90Silver Braze Tube w/MAPP Gas: 1/8" to 1/2"
Ignitor: Self IgnitingPropane Gas Soft Solder: 1/8" to 3"
Propane Gas Silver Braze: 1/16" to 1"Country of Origin (subject to change): United States

Description

Welding Torch, Hand, Swirl Flame, Self Ignitor, Uses Burntip Number G0309267, Propane Gas Soft Solder 1/8 to 2 In, Propane Gas Silver Braze 1/8 to 1 In, Mapp Gas Soft Solder 1/4 to 3 In, Silver Braze Tube With Mapp Gas 1/8 to 1/2 In, Fuel Propane Or MAPP Gas, Cast Aluminum, Burns Hotter with Less Btu, Adjustable Flame Control Knob, Instant On/Off

Reviews