Torch Tip, Propane/MAPP, 0.395 In/10.03 mm

WORTHINGTON| Zoro #: G1013582| Mfr #: 331814

$8.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1013582 Mfr #: 331814
Item: Torch TipGas Service: Propane/MAPP
Series: LS20TFlame Type: Swirl
Tip Size: 0.395" or 10.03mmCountry of Origin (subject to change): United States

Product Description

Torch Tip, Brass, Tip Size 0.395 In, Tip Size 10.03 mm, Gas Service Propane / MAPP, Flame Type Swirl, Fuel Pressure 42 PSI, MAPP Gas Silver Solder 1/4 to 1 3/4 In, MAPP Gas Silver Solder 6 to 45 mm, MAPP Gas Soft Solder 6 to 85 mm, Propane Gas Silver Solder 1/4 to 1 In, Propane Gas Silver Solder 6 to 25 mm, Propane Gas Soft Solder 6 to 75 mm, For Use With Torch G3466242

Product Reviews

Save 15%. Sign up for Z-mail.