20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Torch Tip, Propane/MAPP, 0.51 In/12.95 mm

WORTHINGTON| Zoro #: G0868077| Mfr #: 331795

$18.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0868077 Mfr #: 331795
Item: Torch TipGas Service: Propane/MAPP
Series: LT92TFlame Type: Swirl
Tip Size: 0.51" or 12.95mmCountry of Origin (subject to change): United States

Product Description

Torch Tip, Brass, Tip Size 0.51 In, Tip Size 12.95 mm, Gas Service Propane / MAPP, Flame Type Ultra Swirl, Fuel Pressure 35 PSI, MAPP Gas Silver Solder 1/4 to 1 3/4 In, MAPP Gas Silver Solder 6 to 45 mm, MAPP Gas Soft Solder 19 to 100 mm, Propane Gas Silver Solder 1/4 to 1 In, Propane Gas Silver Solder 6 to 25 mm, Propane Gas Soft Solder 19 to 75 mm, For Use With Torch G3462417
Save 15%. Sign up for Z-mail.