LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tube Wire Brush, Dia 0.50 ", Length 1 1/4"

WORTHINGTON| Zoro #: G2299945| Mfr #: 331772

$3.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2299945 Mfr #: 331772
Cleaning Brush Style: Short HandleItem: Fitting Brush
Color Coding System: YesBristle Material: Wire
Brush Dia.: 1/2"Brush Length: 1-1/4"
Bristle Color: SilverHandle Material: plastic
Overall Length: 1-1/4"Handle Length: Not Included
Country of Origin (subject to change): United States

Product Description

Fitting Brush, Brush Length 1-1/4 In., Brush Dia. 1/2 In., Bristle Material Wire, Overall Length 1-1/4 In., Bristle Color Silver, Handle Material Plastic, Color Coding System Yes

Product Reviews

Save 15%. Sign up for Z-mail.