JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Tube Wire Brush, Dia 1.00 ", Length 1 1/4"

WORTHINGTON| Zoro #: G0261116| Mfr #: 331938

$4.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261116 Mfr #: 331938
Cleaning Brush Style: Short HandleItem: Fitting Brush
Color Coding System: YesBristle Material: Wire
Brush Dia.: 1"Brush Length: 1-1/4"
Bristle Color: SilverHandle Material: plastic
Overall Length: 1-1/4"Handle Length: Not Included
Country of Origin (subject to change): United States

Product Description

Fitting Brush, Brush Length 1-1/4 In., Brush Dia. 1 In., Bristle Material Wire, Overall Length 1-1/4 In., Bristle Color Silver, Handle Material Plastic, Color Coding System Yes

Product Reviews

Save 15%. Sign up for Z-mail.