October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Hand Cleaner, Bottle, 1.85 oz., PK24

  • Zoro #: G5432920
  • Mfr #: 11-1224

$49.43 ($2.06/unit)

Details
  • Requires Dispenser: No
  • Fragrance: Unscented
  • Hygiene Series: None
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Worx Biodegradable Hand Cleaner #11-1224 Specifications

  • Zoro #: G5432920
  • Mfr #: 11-1224
Requires Dispenser: No Fragrance: Unscented
Hygiene Series: None Packaging Type: Squeeze Bottle
Application: Maintenance Facilities; Transportation; Manufacturing Plants; Oil & Gas/Mining; Agriculture/Forestry/Fisheries; Government/Military; Fire/Police/EMS; Construction Trades; Utilities; Food Preparation; Print Industry Green Certification or Other Recognition: Green Seal Certified
Size: 1.85 oz. Item: Hand Cleaner
Hygiene Form: Powder Formula: Neutral pH Balanced, Eliminates Foul Odors
Hygiene Properties: Biodegradable Color: Green
Country of Origin (subject to change): United States

Description

Dispenser soap is standard in most commercial bathrooms. Take a look at the features for Worx Biodegradable Hand Cleaner Hand Cleaner. Size: 1.85 oz., Color: Green.

Reviews of Worx Biodegradable Hand Cleaner #11-1224