Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Soap Dispenser, 3.0 - 4.5 lb, Green

  • Zoro #: G4602595
  • Mfr #: 11-9995

$37.75

Details
  • Dispenser Mount Type: Wall
  • Width: 4"
  • Refill Size: 3.0 lb., 4.5 lb.
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Worx Biodegradable Hand Cleaner #11-9995 Specifications

  • Zoro #: G4602595
  • Mfr #: 11-9995
Dispenser Mount Type: Wall Width: 4"
Refill Size: 3.0 lb., 4.5 lb. Hygiene Form: Powder
Mount Type: Bracket/Stud Features: Adjustable Spout
Material: Plastic Height: 4"
Soap/Lotion Type: Powder For Use With: Mfr. No. 11-1300, 11-1450
Refill Type: Bulk Item: Soap Dispenser
Operation Mode: Push Color: Green
Depth: 5" Dispenser Color: Green
Includes: Mounting Hardware, Instructions Hygiene Series: WORX
Country of Origin (subject to change): China

Description

Worx Biodegradable Hand Cleaner Soap Dispenser include characteristics like: Color: Green, Material: Plastic, Operation Mode: Manual.

Technical Guides

Reviews of Worx Biodegradable Hand Cleaner #11-9995