Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

1/4 gal. Waterless Biodegradable Orange Scent Hand Cleaner, PK4

  • Zoro #: G0702725
  • Mfr #: 26-0432

$156.49 ($39.12/unit)

Details
  • Formula: Biodegradable
  • Color: White
  • Application: Industrial Soils, Dirts, Grease Removal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Worx #26-0432 Specifications

  • Zoro #: G0702725
  • Mfr #: 26-0432
Formula: Biodegradable Color: White
Application: Industrial Soils, Dirts, Grease Removal Package Type:
Fragrance: Orange Size: 1/4 gal.
Item: Hand Cleaner Country of Origin (subject to change): Canada

Description

Some important details for Worx Biodegradable Hand Cleaner Hand Cleaner. Size: 1/4 gal., Application: Industrial Soils, Dirt, Grease Removal.

Reviews of Worx #26-0432