Worx
Lawn Edger, Trencher, Electric, 12A, 7.5"
- Zoro #: G8084889
- Mfr #: WG896
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Lawn Edger,Trencher,Electric,12A,7.5"
- Product Type: Lawn Edger,Trencher,Electric,12A,7.5"
$118.06
Subtotal: $118.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Worx #WG896 Specifications
- Zoro #: G8084889
- Mfr #: WG896
- UPC #: 845534012682
- Item: Lawn Edger,Trencher,Electric,12A,7.5"
- Product Type: Lawn Edger,Trencher,Electric,12A,7.5"
- Country of Origin (subject to change): China
Description
Lawn Edger,Trencher,Electric,12A,7.5 In.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Worx #WG896
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WORX 40V PowerShare Cordless 13" Grass String Trimmer/Edger Kit WG183
- WORX 20V PowerShare Combo Kit - Cordless 12" Trimmer/Edger + Turbine Blower WG929
- WORX String Trimmer, Edger Fixed Shaft, 10", 20V WG154
- WORX 20V PowerShare Cordless 12" Grass Trimmer/Edger Kit WG163.8
- WORX WORX WG921 Trimmer and Turbine Blower Combo Kit, Lithium Battery WG929/921
- WORX WORX WG162/155 Cordless String Trimmer and Edger, 20 V WG162/155
- DEWALT Lawn Edger, Attachment Capable, 60V DCED472B / DCB606
- SILKY SAWS Silky GOMTARO PROSENTEI 240 Dual Teeth 108-24
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) BESTE620
- MAKITA 18V LXT® Brushless Curved Shaft String Trimmer XRU13Z
- SUN JOE 10-Inch 300-Watt Electric Auto Line-Feed Line Feed String Trimmer TRJ608E
- Worx Line Trimmers & Brush Cutters