Worx
Liquid Hand Soap, PK4
- Zoro #: G705574407
- Mfr #: 36-0401
Key Features
- Formula: Anti-Inflammatory, Antimicrobial, Antioxidant, Foam, Moisturizer
- Fragrance: Unscented
- Item: Hand Soap
- Size: 1 gal
- Application: Agriculture, Commercial, Construction, Environmental, Industrial Maintenance, Institutional, Manufacturing, Natural Resources, Residential, Transportation
- Hygiene Form: Liquid
- Hygiene Properties: Antimicrobial, Moisturizing
- Packaging Type: Pump Bottle
$382.27
Pk of 4, $95.57/ea
Subtotal: $382.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Worx #36-0401 Specifications
- Zoro #: G705574407
- Mfr #: 36-0401
- UPC #: 621749363241
- Formula: Anti-Inflammatory, Antimicrobial, Antioxidant, Foam, Moisturizer
- Fragrance: Unscented
- Item: Hand Soap
- Size: 1 gal
- Application: Agriculture, Commercial, Construction, Environmental, Industrial Maintenance, Institutional, Manufacturing, Natural Resources, Residential, Transportation
- Hygiene Form: Liquid
- Hygiene Properties: Antimicrobial, Moisturizing
- Packaging Type: Pump Bottle
- Requires Dispenser: No
- Hygiene Series: WORX
- Includes: Pump
- Color: White
- Country of Origin (subject to change): Canada
Description
Hand Soap, Hygiene Series WORX, Requires Dispenser No, Packaging Type Pump Bottle, Hygiene Form Liquid, Size 1 gal, Hygiene Properties Antimicrobial, Moisturizing, Formula Anti-Inflammatory, Antimicrobial, Antioxidant, Foam, Moisturizer, Fragrance Unscented, Application Agriculture, Commercial, Construction, Environmental, Industrial Maintenance, Institutional, Manufacturing, Natural Resources, Residential, Transportation, Color White, Includes Pump, Hand Soap, Package Quantity 4
Reviews of Worx #36-0401
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WORX 1 lb Powder Hand Cleaner Cartridge 11-1104
- WORX Hand Cleaner, 16OZ Bottle, White, PK6 26-0616
- WORX Liquid Hand Soap, PK4 36-0432
- WORX Reusable 11-9997
- SOFTSOAP Aloe Vera Scent Liquid Hand Soap 1 gal CPC 01900
- METHOD Pink Grapefruit Scent Foam Hand Wash 10 oz 13618
- PROVON 32 fl. oz. Liquid Hand Soap Cartridge, 12 PK 4104-12
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK CLR2LT
- DIAL PROFESSIONAL Antibacterial Foaming Hand Wash, Original, 7.5 oz Pump, PK8, 8PK 02936CT
- DOVE Care + Protect Antibacterial Hand Soap 13.5 oz 68429198
- RUBBERMAID COMMERCIAL 1,600 mL One Shot Refill, 4 PK FG4015431
- Worx Hand Soap Dispenser Refills