Worx
Liquid Hand Soap, PK4
- Zoro #: G505574409
- Mfr #: 36-0432
Key Features
- Formula: Anti-Inflammatory, Antimicrobial, Antioxidant, Foam, Moisturizer
- Fragrance: Unscented
- Item: Hand Soap
- Size: 32 oz
- Application: Agriculture, Commercial, Construction, Environmental, Industrial Maintenance, Institutional, Manufacturing, Natural Resources, Residential, Transportation
- Hygiene Form: Liquid
- Hygiene Properties: Antimicrobial, Moisturizing
- Packaging Type: Pump Bottle
$132.69
Pk of 4, $33.17/ea
Subtotal: $132.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Worx #36-0432 Specifications
- Zoro #: G505574409
- Mfr #: 36-0432
- UPC #: 621749364019
- Formula: Anti-Inflammatory, Antimicrobial, Antioxidant, Foam, Moisturizer
- Fragrance: Unscented
- Item: Hand Soap
- Size: 32 oz
- Application: Agriculture, Commercial, Construction, Environmental, Industrial Maintenance, Institutional, Manufacturing, Natural Resources, Residential, Transportation
- Hygiene Form: Liquid
- Hygiene Properties: Antimicrobial, Moisturizing
- Packaging Type: Pump Bottle
- Requires Dispenser: No
- Hygiene Series: WORX
- Color: White
- Includes: Pump
- Country of Origin (subject to change): Canada
Description
Hand Soap, Hygiene Series WORX, Requires Dispenser No, Packaging Type Pump Bottle, Hygiene Form Liquid, Size 32 oz, Hygiene Properties Antimicrobial, Moisturizing, Formula Anti-Inflammatory, Antimicrobial, Antioxidant, Foam, Moisturizer, Fragrance Unscented, Application Agriculture, Commercial, Construction, Environmental, Industrial Maintenance, Institutional, Manufacturing, Natural Resources, Residential, Transportation, Color White, Includes Pump, Hand Soap, Package Quantity 4
Reviews of Worx #36-0432
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WORX Hand Cleaner, 16OZ Bottle, White, PK6 26-0616
- WORX 1 lb Powder Hand Cleaner Cartridge 11-1104
- WORX Reusable 11-9997
- WORX Liquid Hand Soap, PK4 36-0401
- GERMS BE GONE Antibacterial Hand Soap, Aloe, 1 gal Cap Bottle, PK4 80814
- DIAL PROFESSIONAL Gold Antimicrobial Liquid Hand Soap, Floral Fragrance, 1 gal Bottle 88047
- SC JOHNSON PROFESSIONAL Heavy Duty Foam Hand Cleanser With Grit GPF3LNA
- BONA Bona WM700061007 34 oz Tile & Laminate Cleaner Refill Cartridge WM700061007
- KUTOL PRODUCTS Global Industrial„¢ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case 69050GLO
- GOJO 1000 ml Liquid Hand Soap Refill Dispenser Refill, 8 PK 2117-08
- GOJO INDUSTRIES GOJO Antimicrobial Lotion Box Soap 800 mL Refill - 12 Refills/Case 9127 12 9127 12
- Worx Hand Soap Dispenser Refills