Worx
Reusable
- Zoro #: G205311403
- Mfr #: 11-9997
Key Features
- Item: Dispenser
- Hygiene Form: Powder
- Hygiene Series: WORX
- Standards: ISO 9001:2015 Certified
- Dispenser Mount Type: Wall
- For Use With: 11-2300
- Features: Easy to Use Push Button Dispensing, Supports Sustainable Stand-Up Pouch Packaging, Wall-Mount Refillable Dispenser
- Operation Mode: Push
$47.09
Subtotal: $47.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Worx #11-9997 Specifications
- Zoro #: G205311403
- Mfr #: 11-9997
- UPC #: 621749000979
- Item: Dispenser
- Hygiene Form: Powder
- Hygiene Series: WORX
- Standards: ISO 9001:2015 Certified
- Dispenser Mount Type: Wall
- For Use With: 11-2300
- Features: Easy to Use Push Button Dispensing, Supports Sustainable Stand-Up Pouch Packaging, Wall-Mount Refillable Dispenser
- Operation Mode: Push
- Dispenser Color: Clear
- Material: Plastic
- Refill Size: 1.36 kg
- Country of Origin (subject to change): Canada
Description
Soap Dispenser, Hygiene Series WORX, Dispenser Mount Type Wall, Operation Mode Push, Hygiene Form Powder, Refill Size 1.36 kg, Dispenser Color Clear, Material Plastic, For Use With 11-2300, Standards ISO 9001:2015 Certified, Features Easy to Use Push Button Dispensing, Supports Sustainable Stand-Up Pouch Packaging, Wall-Mount Refillable Dispenser, Dispenser
Reviews of Worx #11-9997
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WORX Hand Cleaner, 16OZ Bottle, White, PK6 26-0616
- WORX 1 lb Powder Hand Cleaner Cartridge 11-1104
- WORX Liquid Hand Soap, PK4 36-0401
- WORX Liquid Hand Soap, PK4 36-0432
- PROVON Handwash, Foam, f/PROVON ADX-12, Antibacterial, 1250 ml, , BG, PK 3 GOJ884203
- GOJO Handwash, Foam, w/PCMX, E2, f/GOJO FMX-20,2000ml, CL, PK 2 GOJ526902
- MRS. MEYERS CLEAN DAY 33 fl. oz. Liquid Clean Day Liquid Hand Soap Refill, Laven Jug 651318
- GOJO INDUSTRIES GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 7265-04
- PURELL Healthcare HEALTHY SOAP High Performance Foam ES8 Refill, Fragrance-Free, 1,200 mL, PK2 PK 7785-02
- PROVON Handwash, f/ProvonADX-7, Clear&Mild, Foam, 700ml, , CL, PK 4 GOJ872104CT
- DEB Lotion Soap Cartridge, 6 PK PN88331106
- Worx Hand Soap Dispenser Refills