Worx
Cordless Blower Kit, Trbne Fan, 20V, 360CFM
Mfr # WG547
Zoro # G7145198
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$129.99
Explore More Products
- WORX Blower, Electrc, 12A, 120V, 350 cu. ft./min. WG518
- WORX Nitro 40V PowerShare Leafjet Cordless Blower Kit, Brushless, Variable WG585
- WORX 40V PowerShare Cordless Blower/Vac/Mulcher Kit, Metal Impeller WG583
- WORX Cordless Sweeper/Blower Kit, 20V Li-ion WG545.4
- WORX Turbine 800 Electric Leaf Blower, Variable Speed, 800cfm, 12 Amp WG521.0
- WORX Cordless Blower Kit, 40V, 430CFM, Brshlss WG584
- WORX WORX TRIVAC WG512 Blower/Mulcher/Yard Vacuum, 600 cfm WG512/WG510
- WORX Leaf Collection System WA4053.1
- WORX WORX WG546 Leaf Blower, 20 V Battery, 225/340 cfm WG547/WG546
- SENIX Gas Blower, 410 CFM, 125 MPH BL4QL-L
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V BLAX2-M-0
- Worx Leaf Blowers