Skip to Main Content
customer-service Help
Worx

Worxsaw Saw 4.5A 4-1/2"

Worx Worxsaw Saw 4.5A 4-1/2" WX439L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$95.90
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $95.90

Worx #WX439L Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The WX439L Worxsaw can essentially replace a DIYer's need for a full-size 7-1/4 in. circular saw. This saw was born to cut wood     especially 2 in. nominal lumber materials. This saw weighs only 4 lbs     so it is easy to transport and maneuver. The grip and safety trigger provides great comfort     balance and control. The 4-1/2 in. blade cuts 2 X 4s in a single pass and is about 50% lighter than conventional 7-1/4 in. circular saws. Plus     the lightweight saw's left-sided blade design provides remarkable cut-line visibility. The saw's 4-1/2 in. blade has a kerf that is less than half the thickness of larger 7-1/4 in. circular saw blades. Since this smaller     thinner blade takes much less effort and motor strain to cut through the material     the 4.5 amp     4000 rpm saw can match the performance of full-size circular saws. The saw also features a dust extraction port and a 1-1/4 in. vacuum adapter for dust collection and a clean work environment.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Worx #WX439L