Skip to Main Content
customer-service Help
Wr5

Rescue Helmet, One Size Fits Most, Yellow

Wr5 Rescue Helmet, One Size Fits Most, Yellow 812-6041
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$356.93
  • Item: Rescue Helmet
  • Fits Hat Size: One Size Fits Most
  • Color: Yellow
See full product details
This item ships free.
Total: $356.93

Wr5 #812-6041 Specifications

  • Item: Rescue Helmet
  • Fits Hat Size: One Size Fits Most
  • Color: Yellow
  • Shell Material: Kevlar(R) Composite
  • Style: Modern
  • Chin Strap: Quick Release
  • Suspension: Ratchet
  • Standards: EN 397, AS 1801 Type I, II, ANSI Z89.1
  • Country of Origin (subject to change): New Zealand
Feedback Help us improve our product information

Description

Rescue Helmet, Modern, Yellow, Kevlar(R) Composite Shell Material, Fits Hat Size One Size Fits Most, Quick Release Chin Strap, Ratchet Suspension, Standards EN 397, AS 1801 Type I, II, ANSI Z89.1

Reviews of Wr5 #812-6041