Wright
1-1/2" Dr, 3-3/8" Size, SAE Impact Socket, 6 Pts
- Zoro #: G8409204
- Mfr #: 84954
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1 1/2 in
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 7 7/16 in
- Material: Alloy Steel
- Finish: black oxide
- Output Type: 6 pt
$529.99
Subtotal: $529.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WRIGHT 1-1/2" Dr, 3-1/4" Size, SAE Impact Socket, 6 Pts 84952
- WRIGHT 1-1/2" Dr, 1-9/16" Size, SAE Impact Socket, 6 Pts 84925
- WRIGHT 1-1/2" Dr, 4-5/16" Size, SAE Impact Socket, 6 Pts 84969
- WRIGHT Impact Socket, 2-1/2 In Dr, 3-3/4 In, 6 pt 85830
- WRIGHT Impact Socket, 2-1/2 In Dr, 3-3/8 In, 6 pt 85827
- WRIGHT Impact Socket, 1-1/2 In Dr, 75mm, 6 pt 848-75MM
- WRIGHT 2-1/2" Dr, 170mm Size, Metric Impact Socket, 6 Pts 858-170MM
- WRIGHT Tool Retainer Ring Socket, 1 in Drive, 1 Pieces, For Use With Impact Socket 6584
- WRIGHT TOOL 1/2 in DRIVE STANDARD METRIC IMPACT 42BM08B
- HANSON 26PC Impact Bit Display 1840395
- TEKTON 1/2 Inch Drive x 22 mm 12-Point Impact Socket SID22322
- Wright Impact Sockets