Wright
1-1/2" Dr, 3-7/16" Size, SAE Impact Socket, 6 Pts
- Zoro #: G8039437
- Mfr #: 84955
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1 1/2 in
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 7 7/16 in
- Material: Alloy Steel
- Finish: black oxide
- Output Type: 6 pt
$570.99
Subtotal: $570.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WRIGHT 1-1/2" Dr, 4-3/16" Size, SAE Impact Socket, 6 Pts 84967
- WRIGHT 1-1/2" Dr, 1-15/16" Size, SAE Impact Socket, 6 Pts 84931
- WRIGHT 1-1/2" Dr, 3-1/4" Size, SAE Impact Socket, 6 Pts 84952
- WRIGHT 1-1/2" Dr, 1-11/16" Size, SAE Impact Socket, 6 Pts 84927
- WRIGHT 1-1/2" Dr, 3-1/2" Size, SAE Impact Socket, 6 Pts 84956
- WRIGHT Impact Socket, 2-1/2 In Dr, 4-7/8 In, 6 pt 85839
- WRIGHT 2-1/2" Dr, 105mm Size, Metric Impact Socket, 6 Pts 858-105MM
- WRIGHT TOOL 3/8 in DRIVE STANDARD METRIC IMPACT 32BM02.5B
- WRIGHT TOOL 3/4 in DRIVE STANDARD METRIC IMPACT 62M22B
- TENG TOOLS 3/4" Drive 6 Point Regular/Shallow SAE 1-9/16" Imp 940150
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket D014348
- Wright Impact Sockets