Wright
2-1/2" Dr, 190mm Size, Metric Impact Socket, 6 Pts
- Zoro #: G2364148
- Mfr #: 858-190MM
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 2 1/2 in
- Socket Type: Standard Impact
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 8 1/2 in
- Material: Alloy Steel
- Finish: black oxide
- Output Type: 6 pt
$2,849.70
Subtotal: $2,849.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WRIGHT 1-1/2" Dr, 2-15/16" Size, SAE Impact Socket, 6 Pts 84947
- WRIGHT 1-1/2" Dr, 3-3/8" Size, SAE Impact Socket, 6 Pts 84954
- WRIGHT 1-1/2" Dr, 2-11/16" Size, SAE Impact Socket, 6 Pts 84943
- WRIGHT Impact Socket, 1 In Dr, 1-3/16 In, 8 pt 8810
- WRIGHT Impact Socket, 2-1/2 In Dr, 5-3/4 In, 6 pt 85846
- WRIGHT 1-1/2" Dr, 3-5/8" Size, SAE Impact Socket, 6 Pts 84958
- WRIGHT Impact Socket, 1-1/2 In Dr, 70mm, 6 pt 848-70MM
- WRIGHT 2-1/2" Dr, 90mm Size, Metric Impact Socket, 6 Pts 858-90MM
- WRIGHT 1-1/2" Dr, 3-7/16" Size, SAE Impact Socket, 6 Pts 84955
- WRIGHT TOOL 1" Dr, 2" Size, SAE Impact Socket, 12 Pts 8764
- KD TOOLS Standard Impact Socket, 3/8" Drive 6 Point 16Mm KDT84317N
- Wright Sockets & Ratchets