Wright
2-1/2" Dr, 200mm Size, Metric Impact Socket, 6 Pts
- Mfr # 858-200MM
- Zoro # G2364139
$3,139.99
/ea
Subtotal: $3,139.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 8 1/2 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WRIGHT 2-1/2" Dr, 130mm Size, Metric Impact Socket, 6 Pts 858-130MM
- WRIGHT 2-1/2" Dr, 115mm Size, Metric Impact Socket, 6 Pts 858-115MM
- WRIGHT 2-1/2" Dr, 140mm Size, Metric Impact Socket, 6 Pts 858-140MM
- WRIGHT Impact Socket 89112
- WRIGHT 1-1/2" Dr, 4-3/8" Size, SAE Impact Socket, 6 Pts 84970
- WRIGHT 1-1/2" Dr, 3-5/8" Size, SAE Impact Socket, 6 Pts 84958
- WRIGHT TOOL 3/4in DRIVE 12 POINT STANDARD IMPACT 67H60
- WRIGHT TOOL 1/2 in DRIVE 5 PT STANDARD IMPACT 90H76
- WRIGHT TOOL 1/2 in DRIVE 8 POINT DEEP IMPACT SOCKET 4790
- WRIGHT TOOL 3/4" Dr, 15/16" Size, SAE Impact Socket, 6 Pts 6830
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT socket Size 25 mm L.44 mm 23010025
- Wright Impact Sockets