Wright
Impact Socket, 1-1/2 In Dr, 155mm, 6 pt
- Zoro #: G7811894
- Mfr #: 848-155MM
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1 1/2 in
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 7 1/8 in
- Material: Alloy Steel
- Finish: black oxide
- Output Type: 6 pt
- Socket Depth: Standard
$1,485.74
Subtotal: $1,485.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WRIGHT Impact Socket, 1-1/2 In Dr, 52mm, 6 pt 848-52MM
- WRIGHT Impact Socket, 1-1/2 In Dr, 135mm, 6 pt 848-135MM
- WRIGHT Impact Socket, 1-1/2 In Dr, 95mm, 6 pt 848-95MM
- WRIGHT Impact Socket, 1-1/2 In Dr, 120mm, 6 pt 848-120MM
- WRIGHT Impact Socket, 1 In Dr, 3/4 In, 8 pt 8924R
- WRIGHT Impact Socket, 1-1/2 In Dr, 36mm, 6 pt 848-36MM
- WRIGHT Impact Socket, 1 In Dr, 1 In, 8 pt 8808
- WRIGHT 1-1/2" Dr, 3-9/16" Size, SAE Impact Socket, 6 Pts 84957
- WRIGHT 2-1/2" Dr, 95mm Size, Metric Impact Socket, 6 Pts 858-95MM
- SUNEX 1/2" Dr. 28mm Extra Long Deep Impact Socket 228MXD
- SUNEX 3/4" Drive 6 Point Deep Impact Socket - 2-11/16" 486D
- Wright Impact Sockets