Wright
Impact Socket, 1-1/2 In Dr, 46mm, 6 pt
- Zoro #: G8225953
- Mfr #: 848-46MM
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1 1/2 in
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 3 5/8 in
- Material: Alloy Steel
- Finish: black oxide
- Output Type: 6 pt
- Socket Depth: Standard
$126.00
Subtotal: $126.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wright #848-46MM Specifications
- Zoro #: G8225953
- Mfr #: 848-46MM
- UPC #: 076799737724
- Drive Size: 1 1/2 in
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 3 5/8 in
- Material: Alloy Steel
- Size: 46mm
- Finish: black oxide
- Output Type: 6 pt
- Socket Depth: Standard
- Category Type: Impact Socket
- Standards: ASME B107.110
- Drive Type: Impact
- Item: Impact Socket
- Impact Rated: Yes
- Measurement Type: Metric
- Tether Ready: No
- Socket Length: 85.5 mm
- Non-Sparking: No
- Compatible Fastener Type: Bolts
- Socket Size: 46 mm
- Socket Shape: 6-Point
- Non-Magnetic: Yes
- Bolt Clearance: 28.6 mm
- Insulated: No
- Locking: No
- Country of Origin (subject to change): United States
Description
Impact Socket, Socket Size 46 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 85.5 mm
Reviews of Wright #848-46MM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WRIGHT Impact Socket, 1-1/2 In Dr, 155mm, 6 pt 848-155MM
- WRIGHT Impact Socket, 1-1/2 In Dr, 85mm, 6 pt 848-85MM
- WRIGHT Impact Socket, 1-1/2 In Dr, 36mm, 6 pt 848-36MM
- WRIGHT 1-1/2" Dr, 4-7/16" Size, SAE Impact Socket, 6 Pts 84971
- WRIGHT Impact Socket, 1-1/2 In Dr, 43mm, 6 pt 848-43MM
- WRIGHT Impact Socket, 1-1/2 In Dr, 48mm, 6 pt 848-48MM
- WRIGHT 2-1/2" Dr, 190mm Size, Metric Impact Socket, 6 Pts 858-190MM
- WRIGHT 2-1/2" Dr, 235mm Size, Metric Impact Socket, 6 Pts 858-235MM
- WRIGHT 2-1/2" Dr, 60mm Size, Metric Impact Socket, 6 Pts 858-60MM
- STANLEYNSUMER TOOLS 34DR 114Imp Socket DWMT75132OSP
- PROTO 3/8" Drive Deep Impact Socket 13 mm - 6 Point J7013M
- Wright Sockets & Ratchets