Wright Tool
1 1/2 in Drive Impact Socket 48 mm, 6 Standard, black oxide
Mfr # 848-48MM
Zoro # G8452001
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 13/16 in
- Material Alloy Steel
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/2 in, 6 Standard, black oxide 8899
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/8 in, 6 Deep, black oxide 69106
- WRIGHT TOOL 3/4 in Drive Impact Socket 13/16 in, 12 Standard, black oxide 67H26
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in, 12 Standard, black oxide 67H42
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in, 12 Standard, black oxide 8756
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm, 6 Deep, black oxide 89-95MM
- WRIGHT TOOL Socket 2-1/2" Drive 6 Point Standard Imp 85822A
- WRIGHT TOOL TOOL 1in DRIVE 6 POINT DEEP METRIC IMPACT 89-95MM
- WRIGHT TOOL 2 1/2 in Drive Impact Socket 140 mm Size 6 pt Standard Depth, Black Oxide 858-140MM
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 Dark Molly Steel KTI-35184
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1012R
- Wright Tool Impact Sockets