Wright
Impact Socket, 1-1/2 In Dr, 70mm, 6 pt
- Zoro #: G8423947
- Mfr #: 848-70MM
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1 1/2 in
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 4 5/8 in
- Material: Alloy Steel
- Finish: black oxide
- Output Type: 6 pt
- Socket Depth: Standard
$207.99
Subtotal: $207.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WRIGHT Impact Socket, 1-1/2 In Dr, 48mm, 6 pt 848-48MM
- WRIGHT Impact Socket, 1-1/2 In Dr, 36mm, 6 pt 848-36MM
- WRIGHT Impact Socket, 1-1/2 In Dr, 110mm, 6 pt 848-110MM
- WRIGHT Impact Socket, 2-1/2 In Dr, 5 In, 6 pt 85840
- WRIGHT 1-1/2" Dr, 3-7/16" Size, SAE Impact Socket, 6 Pts 84955
- WRIGHT 1-1/2" Dr, 1-7/16" Size, SAE Impact Socket, 6 Pts 84923
- WRIGHT TOOL 3/8 in DRIVE 6 POINT STANDARD IMPACT 13816
- WRIGHT TOOL 1/2 in DRIVE STANDARD METRIC IMPACT 42BM14B
- WRIGHT TOOL 1/2 in DRIVE 6 POINT DEEP IMPACT SOCKET 14926
- POWERBUILT 1/2" Drive 7/16" Deep Impact Socket 647297
- SK PROFESSIONAL TOOLS Impact Socket Retaining Ring, 2" Size 84354
- Wright Impact Sockets