Wright Tool

Impact Socket 6 pt Standard Socket


$508.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1 1/2 in
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 5 7/16 in
  • Material Alloy Steel
See all product information