Wright
Impact Socket, 2-1/2 In Dr, 4-1/8 In, 6 pt
- Mfr # 85833
- Zoro # G7971135
$1,063.99
/ea
Subtotal: $1,063.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 1/4 in
- Material Alloy Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WRIGHT Impact Socket, 2-1/2 In Dr, 8 In, 6 pt 85864
- WRIGHT Impact Socket, 2-1/2 In Dr, 3-7/8 In, 6 pt 85831
- WRIGHT Impact Socket, 2-1/2 In Dr, 2-3/4 In, 6 pt 85822
- WRIGHT 1-1/2" Dr, 4-1/8" Size, SAE Impact Socket, 6 Pts 84966
- WRIGHT Impact Socket, 2-1/2 In Dr, 5-1/2 In, 6 pt 85844
- WRIGHT 1-1/2" Dr, 3-1/2" Size, SAE Impact Socket, 6 Pts 84956
- WRIGHT Tool Retainer Ring Socket, 1-1/2 in Drive, 1 Pieces, For Use With Impact Socket 84575
- WRIGHT TOOL 3/8 in DRIVE STANDARD METRIC IMPACT 32BM03B
- WRIGHT TOOL 1/2in DRIVE 12 POINT STANDARD IMPACT 14870
- PROTO Impact Socket, 3/4 In Dr, 34mm, 6 pt J07534M
- KO-KEN Rear Wheel Nut Socket 19mm Square 67mm 3/4 Sq. Drive 16317M-19
- Wright Impact Sockets