Wright

Impact Socket, 2-1/2 In Dr, 5-3/4 In, 6 pt

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 2 1/2 in
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 7 1/2 in
  • Material: Alloy Steel
  • Finish: black oxide
  • Output Type: 6 pt
  • Drive Type: Impact
See all product information
$2,026.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents