Wright
Impact Socket, 2-1/2 In Dr, 6-1/2 In, 6 pt
- Mfr # 85852
- Zoro # G7935523
$1,860.99
/ea
Subtotal: $1,860.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 8 in
- Material Alloy Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WRIGHT Impact Socket, 2-1/2 In Dr, 5-3/4 In, 6 pt 85846
- WRIGHT Impact Socket, 2-1/2 In Dr, 5-1/2 In, 6 pt 85844
- WRIGHT Impact Socket, 2-1/2 In Dr, 4 In, 6 pt 85832
- WRIGHT Impact Socket, 1 In Dr, 7/8 In, 8 pt 8807
- WRIGHT 1-1/2" Dr, 3" Size, SAE Impact Socket, 6 Pts 84948
- WRIGHT Impact Socket 89112
- WRIGHT TOOL 1-1/2in DRIVE 6 POINT STANDARD IMPACT 84878
- WRIGHT TOOL 3/4in DRIVE STANDARD METRIC IMPACT 62M19B
- WRIGHT TOOL 1-1/2 in DRIVE 6 POINT STANDARD IMPACT 848104
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Impact So 3912
- WESTWARD Impact Socket, 1/2In Dr, 10mm, 6pts 5MW92
- Wright Impact Sockets