Wright Tool

1-1/2" Dr, 3-9/16" Size, SAE Impact Socket, 6 Pts

Wright Tool 1-1/2" Dr,  3-9/16" Size,  SAE Impact Socket,  6 Pts 84857
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1 1/2 in
  • Socket Type: Standard Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 5 1/8 in
  • Material: Alloy Steel
  • Finish: black oxide
  • Output Type: 6 pt
See full product details
$345.87

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Wright Tool #84857 Specifications

  • Drive Size: 1 1/2 in
  • Socket Type: Standard Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 5 1/8 in
  • Material: Alloy Steel
  • Size: 3-9/16 in
  • Finish: black oxide
  • Output Type: 6 pt
  • Standards: ASME B107.110
  • Category Type: Impact Socket
  • Socket Depth: Standard
  • Drive Type: Impact
  • Item: Impact Socket
  • Impact Rated: Yes
  • Measurement Type: SAE
  • Insulated: No
  • Compatible Fastener Type: Bolts
  • Socket Length: 5 1/8 in
  • Locking: No
  • Non-Magnetic: Yes
  • Tether Ready: No
  • Socket Shape: 6-Point
  • Non-Sparking: No
  • Bolt Clearance: 2 1/4 in
  • Socket Size: 3 9/16 in
  • Country of Origin (subject to change): United States

Description

Impact Socket, Socket Size 3 9/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 5 1/8 in

Reviews of Wright Tool #84857

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.