Wright Tool

1 1/2" Drive Extension SAE

Wright Tool 1 1/2" Drive Extension SAE 84908
Hover or click to zoom Tap to zoom
  • Drive Size: 1-1/2"
  • SAE or Metric: SAE
  • Overall Length: 8 in
  • Finish: Black Oxide
  • Impact Rated: Yes
  • Item: Extension
  • Number of Pieces: 1
  • Standards: ASME B107.110
See full product details
$301.39

Subtotal: $301.39

Wright Tool #84908 Specifications

  • Drive Size: 1-1/2"
  • SAE or Metric: SAE
  • Overall Length: 8 in
  • Finish: Black Oxide
  • Impact Rated: Yes
  • Item: Extension
  • Number of Pieces: 1
  • Standards: ASME B107.110
  • Features: 4153 Wright Alloy Steel
  • For Use With: 1-1/2" Sockets
  • Measurement Type: SAE
  • Includes: Retaining Ring
  • Locking: No
  • Output Drive Size: 1 in
  • Drive Type: Impact
  • Material: Alloy Steel
  • Input Drive Shape: Square
  • Input Drive Size: 1 in
  • Insulated: No
  • Non-Sparking: No
  • Input Drive Gender: Female
  • Socket Extension Type: Standard
  • Output Drive Gender: Male
  • Output Drive Shape: Square
  • Country of Origin (subject to change): United States

Description

Impact Socket Extension, Alloy Steel, Black Oxide, Overall Length 8 in, Input Drive Size 1 in, Output Drive Size 1 in, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square, Drive Type Impact

Reviews of Wright Tool #84908

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.