Skip to Main Content
customer-service Help
Wright Tool

1" Dr, 42mm Size, Metric Impact Socket, 6 Pts

Wright Tool 1" Dr,  42mm Size,  Metric Impact Socket,  6 Pts 89-42MM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.99
  • Drive Size: 1 in
  • Socket Type: Deep Impact
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $53.99

Wright Tool #89-42MM Specifications

  • Drive Size: 1 in
  • Socket Type: Deep Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 4 in
  • Material: Alloy Steel
  • Size: 42mm
  • Finish: black oxide
  • Output Type: 6 pt
  • Standards: ASME B107.110
  • Socket Depth: Deep
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Drive Type: Impact
  • Impact Rated: Yes
  • Measurement Type: Metric
  • Tether Ready: No
  • Bolt Clearance: 25.4 mm
  • Socket Shape: 6-Point
  • Non-Sparking: No
  • Compatible Fastener Type: Bolts
  • Socket Size: 42 mm
  • Insulated: No
  • Non-Magnetic: Yes
  • Locking: No
  • Socket Length: 101.6 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 42 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 101.6 mm

Reviews of Wright Tool #89-42MM