Skip to Main Content
customer-service Help
Wright Tool

1" Drive, 1-1/4" 12 pt SAE Socket, 12

Wright Tool 1" Drive,  1-1/4" 12 pt SAE Socket,  12 8140
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.24
  • Drive Size: 1 in
  • Socket Type: Standard
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $34.24

Wright Tool #8140 Specifications

  • Drive Size: 1 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2 9/32 in
  • Material: Forged Steel
  • Size: 1-1/4"
  • Finish: Chrome
  • Socket Sizes: 1-1/4 in
  • Socket Depth: Standard
  • Standards: ASME B107.110
  • Tether Capable: Tether Capable
  • Drive Type: Square
  • Item: Socket
  • Output Type: 12 pt
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Forged Steel, Chrome, Standard, Square, Drive Size 1 ", Standards ASME B107.110

Reviews of Wright Tool #8140