Wright Tool
1" Drive Extension SAE
Mfr # 8408
Zoro # G8396683
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Finish Chrome
- Standards ASME B107.110
- Features 4145 Wright Alloy Steel, Ball Lock
Explore More Products
- WRIGHT TOOL 1" Drive Extension SAE 89E24
- WRIGHT TOOL 3/4" Drive Extension SAE 69E24
- WRIGHT TOOL 1" Drive Extension SAE 8907
- WRIGHT TOOL Impact Extension 3/4" Dr 36" WR69E36
- WRIGHT TOOL 3/4" Drive Impact Extension SAE 6907
- WRIGHT TOOL 1" Drive Extension SAE 8417
- WRIGHT TOOL SKT 3/4 DR EXTENSION 13" IMP WR6913
- WRIGHT TOOL TOOL 3/4 in DRIVE IMPACT EXTENSION - 10 in 16910
- WRIGHT TOOL 3/4" Drive Impact Extension SAE 6913
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long D025807
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive 6 in. Extension 49-66-6704
- Wright Tool Impact Socket Extensions