Wright Tool
1" Drive Extension, SAE, 1 pcs, Black Oxide, 7 in L
Mfr # 8907
Zoro # G7856423
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Finish Black Oxide
- Drive Type Square
- Number of Pieces 1
Explore More Products
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L 89E24
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 17 in L 8417
- WRIGHT TOOL 3/4" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 7 in L 6907
- WRIGHT TOOL 3/4" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L 6910
- WRIGHT TOOL 3/4" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L 69E24
- WRIGHT TOOL Impact Extension 3/4" Dr 36" WR69E36
- WRIGHT TOOL 1-1/2" Drive Extension, SAE, 1 pcs, Black Oxide, 12 in L 84912
- WRIGHT TOOL 3/4" Drive Extension, SAE, 1 pcs, Black Oxide, 36 in L 69E36
- WRIGHT TOOL TOOL 3/8 in DRIVE IMPACT EXTENSION W/BALL 13908
- GEARWRENCH 1/2" Drive Impact Locking Extension Set, 1/2" D, 3pcs, SAE, 3 pcs, Various L 84951N
- MILWAUKEE TOOL Shockwave Impact Extractor Set - 6PC 48-32-8000
- Wright Tool Sockets & Ratchets