Wright Tool
1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points
Mfr # 8158
Zoro # G8142723
product price: $51.25
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 7/8 in
- Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Wright Tool
- MFR # 8158
- Zoro # G8142723
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 in |
Overall Length | 2 7/8 in |
Size | 1-13/16" |
Socket Sizes | 1-13/16 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.110 |
Item | Socket |
Tether Capable | Tether Capable |
Drive Type | Square |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 1 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hose, 15 In. (VAC005)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes (1400141508)
- BONWAY Bon 32-104 Release Agent, Medium Grey (32-104)
- URREA 1-7/8" Satin finish 12-point combination wrench (1260A)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4638)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - (4514)
- WRIGHT TOOL 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (61-26MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-12MM)
- WRIGHT TOOL 1 in Drive, 1-15/16" 12 pt SAE Socket, 12 Points (8162)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-22MM)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 6 mm L.23 mm (01010006)
- TENG TOOLS 3/4INCHDR.SOCKET.6PT (M3405246-C)