Wright Tool
1 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points
- Zoro #: G8046902
- Mfr #: 8156
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1 in
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 2 13/16 in
- Material: Forged Steel
- Size: 1-3/4"
- Finish: Chrome
$48.99
Subtotal: $48.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WRIGHT TOOL Socket 1-1/2" Drive 12 Point Standard Im 84738
- WRIGHT TOOL 1 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points 8176
- WRIGHT TOOL Socket 3/4" Drive 12 Point Standard Metr 67H-23MM
- WRIGHT TOOL 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points 6532
- WRIGHT TOOL SKT 1/4" DR. 3/8 6 Pt. Std. CH WR2012
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Blac 34134
- WRIGHT TOOL SKT 1/4"DR. 3/16 6 Pt. Std. CH WR2006
- WRIGHT TOOL SKT 3/8" DR. 7/16 12 Pt. Std. CH WR3114
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri 48-25MM
- KO-KEN Socket 19mm 6 Point 43mm Sleeve Drive 3/8 Sq. Drive NV13400-19
- GEARWRENCH 3/8" Drive, 20mm Metric Socket, 6 Points 80330
- Wright Tool Sockets & Ratchets