- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Sockets
- /
- 3/4" Dr, 1-5/16" Size, SAE Impact Socket, 6 Pts
Wright Tool
3/4" Dr, 1-5/16" Size, SAE Impact Socket, 6 Pts
- Zoro #: G8035124
- Mfr #: 6942
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.06
Wright Tool #6942 Specifications
- Zoro #: G8035124
- Mfr #: 6942
- Drive Size: 3/4 in
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 3 1/2 in
- Material: Alloy Steel
- Size: 1-5/16 in
- Finish: black oxide
- Output Type: 6 pt
- Item: Impact Socket
- Drive Type: Impact
- Category Type: Impact Socket
- Standards: ASME B107.110
- Impact Rated: Yes
- Socket Depth: Deep
- Measurement Type: SAE
- Insulated: No
- Socket Size: 1 5/16 in
- Tether Ready: No
- Locking: No
- Non-Sparking: No
- Socket Length: 3 1/2 in
- Compatible Fastener Type: Bolts
- Bolt Clearance: 2 1/2 in
- Socket Shape: 6-Point
- Non-Magnetic: Yes
- Country of Origin (subject to change): United States
Description
For the best results, you need to equip yourself with the Wright Tool 6942 3/4" Dr, 1-5/16" Size SAE Impact Socket. It is designed for heavy duty impact use and is ideal for removing stuck or rusted bolts. Made of alloy steel, this 6 pt impact socket has a black oxide finish. It has an overall length of 3 1/2 in., a drive size of 3/4 in., and a 1-5/16 in. size. Ideal for heavy duty impact use, it is able to remove stuck or rusted bolts with ease. The Wright Tool 6942 Impact Socket will give you the power you need to get the job done right.
Reviews of Wright Tool #6942
Explore more
- WRIGHT TOOL 3/4" Dr, 1-1/16" Size, SAE Impact Socket, 6 Pts 6934
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So 4934
- WRIGHT TOOL 3/4" Dr, 13/16" Size, SAE Impact Socket, 6 Pts 6826
- WRIGHT TOOL 3/4" Dr, 7/8" Size, SAE Impact Socket, 6 Pts 6928
- WRIGHT TOOL 3/4" Dr, 21mm Size, Metric Impact Socket, 6 Pts 68-21MM
- KD TOOLS Deep Impact Socket, 3/8" Drive 6 Point 15Mm KDT84338N
- GEARWRENCH Skt Imp 3/4dr 1-3/4 84816
- Wright Tool Sockets & Ratchets