Skip to Main Content
customer-service Help
Wright Tool

3/4" Dr, 1-5/8" Size, SAE Impact Socket, 12 Pts

Wright Tool 3/4" Dr,  1-5/8" Size,  SAE Impact Socket,  12 Pts 67H52
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.97
  • Drive Size: 3/4 in
  • Socket Type: Standard Impact
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $27.97

Wright Tool #67H52 Specifications

  • Drive Size: 3/4 in
  • Socket Type: Standard Impact
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2 1/2 in
  • Material: Alloy Steel
  • Size: 1-5/8 in
  • Finish: black oxide
  • Impact Rated: Yes
  • Category Type: Impact Socket
  • Standards: ASME B107.110
  • Socket Depth: Standard
  • Drive Type: Impact
  • Item: Impact Socket
  • Output Type: Double Hex
  • Measurement Type: SAE
  • Non-Sparking: No
  • Socket Shape: 12-Point
  • Insulated: No
  • Non-Magnetic: Yes
  • Compatible Fastener Type: Bolts
  • Socket Length: 2 1/2 in
  • Bolt Clearance: 1 5/16 in
  • Tether Ready: No
  • Socket Size: 1 5/8 in
  • Locking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 1 5/8 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/2 in

Reviews of Wright Tool #67H52