Wright Tool
3/4 in Drive Impact Socket 1 5/8 in, 6 Standard, black oxide
Mfr # 6852
Zoro # G8159121
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/4 in, 6 Standard, black oxide 6840
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in, 6 Standard, black oxide 6824
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in, 6 Standard, black oxide 6890
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm, 6 Deep, black oxide 69-32MM
- WRIGHT TOOL 3/4 in Drive Impact Socket 43 mm, 6 Deep, black oxide 69-43MM
- WRIGHT TOOL 1 in Drive Impact Socket 42 mm, 6 Standard, black oxide 88-42MM
- WRIGHT TOOL TOOL 1/2in DRIVE 6 POINT DEEP IMPACT SOCKET 14938
- WRIGHT TOOL SOCKET DEEP IMP 3/4" DR X 3/4" 12 POINT WR6974
- WRIGHT TOOL TOOL 2-1/2 in DRIVE 6 POINT STANDARD IMPACT 85856
- PROTO 3/8 in Drive Flex Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide J77417MP
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2910M
- Wright Tool Sockets & Ratchets