Wright Tool

Impact Socket Double Hex Standard Socket


$20.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4 in
  • Socket Type Standard Impact
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 2 1/8 in
See all product information