Skip to Main Content
customer-service Help
Wright Tool

3/4" Dr, 15/16" Size, SAE Impact Socket, 12 Pts

Wright Tool 3/4" Dr,  15/16" Size,  SAE Impact Socket,  12 Pts 6980
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.86
  • Drive Size: 3/4 in
  • Socket Type: Deep Impact
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $31.86

Wright Tool #6980 Specifications

  • Drive Size: 3/4 in
  • Socket Type: Deep Impact
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 3 1/4 in
  • Material: Alloy Steel
  • Size: 15/16 in
  • Finish: black oxide
  • Item: Impact Socket
  • Socket Depth: Deep
  • Category Type: Impact Socket
  • Drive Type: Impact
  • Standards: ASME B107.110
  • Output Type: Double Hex
  • Impact Rated: Yes
  • Measurement Type: SAE
  • Locking: No
  • Insulated: No
  • Socket Size: 15/16 in
  • Socket Length: 3 1/4 in
  • Non-Magnetic: Yes
  • Socket Shape: 12-Point
  • Tether Ready: No
  • Bolt Clearance: 35/64 in
  • Compatible Fastener Type: Bolts
  • Non-Sparking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 15/16 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/4 in

Reviews of Wright Tool #6980