Wright Tool
3/4" Dr, 2-1/8" Size, SAE Impact Socket, 12 Pts
- Zoro #: G8369952
- Mfr #: 67H68
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4 in
- Socket Type: Standard Impact
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 2 7/8 in
- Material: Alloy Steel
- Finish: black oxide
- Output Type: Double Hex
$47.15
Subtotal: $47.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WRIGHT TOOL 3/4" Dr, 5/8" Size, SAE Impact Socket, 12 Pts 67H20
- WRIGHT TOOL 3/4" Dr, 1-5/8" Size, SAE Impact Socket, 12 Pts 67H52
- WRIGHT TOOL 3/4" Dr, 1-1/4" Size, SAE Impact Socket, 12 Pts 67H40
- WRIGHT TOOL 1-1/2" Dr, 1-5/16" Size, SAE Impact Socket, 6 Pts 84821
- WRIGHT TOOL Socket 3-1/2" Drive 6 Point Standard Imp 86840
- WRIGHT TOOL 1" Dr, 2-3/16" Size, SAE Impact Socket, 6 Pts 8870
- WRIGHT TOOL 1" Dr, 15/16" Size, SAE Impact Socket, 6 Pts 8930
- WRIGHT TOOL 3/4" Dr, 31mm Size, Metric Impact Socket, 6 Pts 68-31MM
- WRIGHT TOOL Skt Imp 1/2" Dr 6 Pt Deep Met - 15mm WR49-15MM
- PROTO Impact Retaining Ring, 1-1/4 In JRR50115
- PROTO Impact Socket, 1 In Dr, 1-13/16 In, 6 pt J10029L
- Wright Tool Impact Sockets