Wright Tool

3/4" Dr, 2-3/16" Size, SAE Impact Socket, 12 Pts

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/4 in
  • Socket Type: Standard Impact
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 3 1/16 in
  • Material: Alloy Steel
  • Finish: black oxide
  • Output Type: Double Hex
See all product information
$50.39
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents