Wright Tool
3/4 in Drive Impact Socket 2 in, 12 Standard, black oxide
Mfr # 67H64
Zoro # G8364946
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/4 in
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 2 15/16 in, 6 Standard, black oxide 84847
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So 4792
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So 4926
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in, 6 Standard, black oxide 6832
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in, 6 Standard, black oxide 68106
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in, 6 Deep, black oxide 8972
- WRIGHT TOOL TOOL 1in DRIVE 6 POINT STANDARD IMPACT 88116
- WRIGHT TOOL TOOL 1/2 in DRIVE 6 POINT DEEP METRIC IMPACT 24914
- WRIGHT TOOL SKT 3/4 Drive 1 7/8 STD IMP WR6860
- STEELMAN 1" Drive x 30mm 6-Point Impact Socket 79307
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp 1209G
- Wright Tool Sockets & Ratchets