Skip to Main Content
customer-service Help
Wright Tool

3/4" Dr, 27mm Size, Metric Impact Socket, 6 Pts

Wright Tool 3/4" Dr,  27mm Size,  Metric Impact Socket,  6 Pts 68-27MM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.31
  • Drive Size: 3/4 in
  • Socket Type: Standard Impact
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $17.31

Wright Tool #68-27MM Specifications

  • Drive Size: 3/4 in
  • Socket Type: Standard Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 2 1/8 in
  • Material: Alloy Steel
  • Size: 27mm
  • Finish: black oxide
  • Drive Type: Impact
  • Item: Impact Socket
  • Impact Rated: Yes
  • Standards: ASME B107.110
  • Socket Depth: Standard
  • Category Type: Impact Socket
  • Output Type: 6 pt
  • Measurement Type: Metric
  • Non-Magnetic: Yes
  • Non-Sparking: No
  • Tether Ready: No
  • Insulated: No
  • Socket Shape: 6-Point
  • Socket Size: 27 mm
  • Socket Length: 54 mm
  • Locking: No
  • Bolt Clearance: 17.4 mm
  • Compatible Fastener Type: Bolts
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 27 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 54 mm

Reviews of Wright Tool #68-27MM