Wright Tool
3/4" Dr, 3" Size, SAE Impact Socket, 6 Pts
- Zoro #: G7946897
- Mfr #: 68118
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4 in
- Socket Type: Standard Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 3 3/4 in
- Material: Alloy Steel
- Finish: black oxide
- Output Type: 6 pt
$145.14
Subtotal: $145.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Wright Tool
- MFR #68118
- Zoro #G7946897
- Country of OriginUnited States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 3/4 in |
Size | 3 in |
Socket Depth | Standard |
Socket Length | 3 3/4 in |
Socket Size | 3 in |
Details
Socket Type | Standard Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Standards | ASME B107.110 |
Item | Impact Socket |
Impact Rated | Yes |
Category Type | Impact Socket |
Drive Type | Impact |
Measurement Type | SAE |
Insulated | No |
Socket Shape | 6-Point |
Locking | No |
Bolt Clearance | 2 1/4 in |
Tether Ready | No |
Compatible Fastener Type | Bolts |
Description
Impact Socket, Socket Size 3 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3 3/4 in
Reviews of Wright Tool #68118
Explore more
- WRIGHT TOOL 38Dr 6Pt DpImpMM Skt Set 12P WRI357
- WRIGHT TOOL 1-1/2" Dr, 3-1/2" Size, SAE Impact Socket, 6 Pts 84856
- WRIGHT TOOL 3/4" Dr, 1" Size, SAE Impact Socket, 6 Pts 6932
- WRIGHT TOOL 3/4" Dr, 2-3/16" Size, SAE Impact Socket, 12 Pts 67H70
- WRIGHT TOOL 2-1/2" Dr, 1-7/8" Size, SAE Impact Socket, 6 Pts 85815
- WRIGHT TOOL 3/4" Dr, 2-11/16" Size, SAE Impact Socket, 6 Pts 68108
- WRIGHT TOOL 3/4" Dr, 2-1/8" Size, SAE Impact Socket, 12 Pts 67H68
- WRIGHT TOOL 1/2" DR 6 PT STD IMP SKT - 5/8" WR4820
- WRIGHT TOOL SKT 1/2" DR 1-1/4 IMP WR4940
- GREY PNEUMATIC 3/4" Dr x 27mm Deep 12 Pt 3127MD
- GEARWRENCH 1" Drive 6 Point Standard Impact Metric Socket 28mm 84284
- Wright Tool Impact Sockets