Wright Tool
Impact Socket 6 pt Standard Socket
Mfr # 68-34MM
Zoro # G8146293
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/8 in
Explore More Products
- WRIGHT TOOL Impact Socket Double Hex Standard Socket 67H66
- WRIGHT TOOL Impact Socket Double Hex Standard Socket 67H42
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 69102
- WRIGHT TOOL Impact Socket 6 pt Standard Socket 88-95MM
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 8964
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 69-22MM
- WRIGHT TOOL TOOL 1-1/2 in DRIVE 6 POINT STANDARD IMPACT 84865
- WRIGHT TOOL Tool Socket, Shape III Style, 3/4 in Square Drive, 2-3/4 in Deep Impact Socket, 6 Points 69118
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Impact So 3912
- MILWAUKEE TOOL Deep Impact Socket Deep Socket, Black Phosphate 49-66-6520
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Deep Impact Socket 5-5210
- Wright Tool Sockets & Ratchets