Wright Tool
Impact Socket 6 pt Standard Socket
Mfr # 68-36MM
Zoro # G8330007
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/4 in
Explore More Products
- WRIGHT TOOL Impact Socket 6 pt Standard Socket 68-32MM
- WRIGHT TOOL Impact Socket 6 pt Standard Socket 68-22MM
- WRIGHT TOOL Impact Socket 6 pt Standard Socket 68-41MM
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 6940
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 6936
- WRIGHT TOOL Impact Socket 6 pt Standard Socket 88-28MM
- WRIGHT TOOL TOOL 1/2 in DRIVE 12 POINT STANDARD IMPACT 14898
- WRIGHT TOOL 2 1/2 in Drive Impact Socket 5 5/8 in Size 6 pt Standard Depth, Black Oxide 85845
- WRIGHT TOOL TOOL 1/2in DRIVE 12 POINT STANDARD IMPACT 14882
- GEARWRENCH 3/8" Drive Impact Socket, Metric, 13 pcs 84914N
- MILWAUKEE TOOL Standard Impact Socket Standard Socket, Black Phosphate 49-66-6360
- Wright Tool Impact Sockets